This item is Discontinued.

Makita LXT(R), Dust Extractor, 3/4 gal, Standard, 49 cfm XCV02Z

This item is Discontinued.

Makita

LXT(R), Dust Extractor, 3/4 gal, Standard, 49 cfm (Discontinued)

Mfr # XCV02Z
Zoro # G9662949
UPC # 088381852838
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XCV02Z
Zoro #
G9662949
UPC #
088381852838
Country of Origin
Multiple

Dimensions

Tank Size
3/4 gal
Vacuum Hose Dia.
1 in
Vacuum Hose Length
8 ft
Width
12 1/8 in
Length
11 1/8 in
Height
10 5/8 in
Hose Length
8 ft. 2"
Hose Dia.
1"

Details

Item
Dust Extractor
Filtration Type
Standard
Vacuum Pickup Type
Dry
Air Flow
49 cfm
Static Pressure
24 in
Tank Material
Plastic
Tank Dry Capacity
3/4 gal
Vacuum Collection Type
Disposable Bag
Voltage
18V
Standards
UL Listed
Vacuum Capacity
3/4 gal
Series
LXT(R)
Includes
Tool Cuff Adaptor, Tool Cuff Adaptor, Anti-Static Hose, Dust Bag, Rubber Blower Nozzle, Shoulder Strap
Vacuum Filter
Bag
Casters
No
Warranty
3 yr.
Drain
No
Includes Battery
No
No. Batteries Included
0
Sound Level
84 dB
Cordless Tool Battery Type
Li-Ion
Vacuum Power Source
Cordless
Vacuum Air Flow
49 cfm
Vacuum Filtration Type
Standard
Includes Charger
No

Description

Dust Extractor, Air Flow 49 cfm, Voltage 18V, Tank Size 3/4 gal, Tank Dry Capacity 3/4 gal, Hose Length 8 ft. 2 In., Sound Level 84 dB, Includes Tool Cuff Adaptor, Tool Cuff Adaptor, Anti-Static Hose, Dust Bag, Rubber Blower Nozzle, Shoulder Strap, Series LXT(R), Standards UL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.