This item is Discontinued.

This item is Discontinued.
Ni-MH 2.6Ah Battery 1834, Pod Style, PK2 (Discontinued)
Mfr #
194158-6
Zoro #
G003964757
UPC # 088381200226
Country of Origin China
Category Rechargeable Batteries
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 194158-6
- Zoro #
- G003964757
- UPC #
- 088381200226
- Country of Origin
- China
Details
- Voltage
- 18 V
- Battery Capacity
- 2600 mAh
- Item
- Ni-MH 2.6Ah Battery 1834,Pod Style,PK2
- Battery Chemistry
- Nickel Metal Hydride (NiMH)
- Application
- Power Tool
- Rugged
- Yes
- Rechargeable Battery
- Yes
Description
Ni-MH 2.6Ah Battery 1834,Pod Style,PK2, Package Quantity 2
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.