This item is Discontinued.
This item is Discontinued.
Oscillating Scraper, 2 In (Discontinued)
Mfr #
A-95342
Zoro #
G4933406
UPC # 088381400893
Country of Origin Switzerland
Category Oscillating Tool Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A-95342
- Zoro #
- G4933406
- UPC #
- 088381400893
- Country of Origin
- Switzerland
Dimensions
- Size
- 2 In
Details
- Item
- Oscillating Scraper,
- Number of Pieces
- 1
- Application
- Scraping
- For Use With
- Mfr. No. LXMT02Z, LXMT025, TM3000CX5, PS50-2A, FMM250Q SELECT PLUS, 2426-22, MM20-03
Description
Oscillating Scraper,, For Use With Mfr. No. LXMT02Z, LXMT025, TM3000CX5, PS50-2A, FMM250Q SELECT PLUS, 2426-22, MM20-03, Size 2 In, Application Scraping, Number of Pieces 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.