Shop MAKITA
See all product information
Create Account
Planer Blade, Material HSS, 6 1/8" L, PK2
- Mfr # D-70910
- Zoro # G004845208
product price:Â
$
51.89
/pk of 2, $25.95/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Steel
Overall Length
6 1/8 in
Blade Type
Planer Blade
Number of Blades
2
Product Type
Blades
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D-70910
- Zoro #
- G004845208
- UPC #
- 088381557931
- Country of Origin
- China
- Material
- Steel
- Item
- Planer Blade
- Blade Type
- Planer Blade
- Number of Blades
- 2
- Product Type
- Blades
- Compatible Manufacturer Model Number
- 1805B
Description
Planer Blade, Blade Type Planer Blade, Compatible Manufacturer Model Number 1805B, Material Steel, Number of Blades 2, Overall Length 6 1/8 in, Product Type Blades, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.