Shop MAKITA
See all product information
Create Account
Abrasive Belt, 80 Grit, 3" x 21", PK2, 3" W, 21" L, 80 Grit
Mfr # 794119-B-2
Zoro # G3994396
product price:Â
$
5.79
/ea
Sold in multiples of 2 for $11.58
Key Features
Width
3"
Length
21"
Grit
80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 794119-B-2
- Zoro #
- G3994396
- UPC #
- 088381901871
- Country of Origin
- Japan
Dimensions
- Width
- 3"
- Length
- 21"
Details
- Item
- Abrasive Belt,80 Grit,3" x 21",PK2
- Grit
- 80
Description
Abrasive Belt,80 Grit,3 In. x 21 In.,PK2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.