Shop MAKITA
See all product information
Create Account
Abrasive Belt, 3/8"x21", 120Grit, 9032, PK10, 3/8" W, 21" L, 120 Grit
Mfr # A-34481
Zoro # G3994685
product price:Â
$
16.89
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Width
3/8"
Length
21"
Grit
120
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A-34481
- Zoro #
- G3994685
- UPC #
- 088381164429
- Country of Origin
- Multiple
- Item
- Abrasive Belt,3/8"x21",120Grit,9032,PK10
- Grit
- 120
Description
Abrasive Belt,3/8 In.x21 In.,120Grit,9032,PK10