Shop MAKITA
See all product information
Create Account
4" x 12" Scaling Chisel, Makita Large Shank
- Mfr # D-23868
- Zoro # G4004485
product price:Â
$
105.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Product Type
Chisel Bit
Shank Length
6 in
Shank Type
Hex
Head Width
4 in
Overall Length
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D-23868
- Zoro #
- G4004485
- UPC #
- -
- Country of Origin
- China
Dimensions
- Shank Length
- 6 in
- Head Width
- 4 in
- Overall Length
- 12 in
- Shank Diameter
- 1 1/8 in
- Wire Rope Length
- 12 in
- Length
- 12 in
Details
- Item
- Chisel Bit
- Product Type
- Chisel Bit
- Shank Type
- Hex
- Cutting Application
- Chipping, Surface Material Removal
- Material
- Alloy Steel
- Application
- Construction
- For Tool Type
- Demolition Hammer
- Compatible Product Type
- Large Shank Hammers
- Point Type
- Scaling Chisel
Description
Chisel Bit, Shank Diameter 1 1/8 in, Shank Length 6 in, Measurement System Fractional Inch, Head Width 4 in, For Tool Type Demolition Hammer