Shop All Circular Saws
Makita
XGT Brushless Rear Handle 7-1/4", 40V
Mfr # GSR01M1
Zoro # G501866478
product price: $449.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$449.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Power Source Cordless
- Blade Dia. 7 1/4 in
- Max. Cutting Depth @ 0 Deg. 2 9/16 in
- Blade Side Left
- Max. Cutting Depth @ 45 Deg. 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # GSR01M1
- Zoro # G501866478
- UPC # 088381740234
- Country of Origin China
- Category Circular Saws
Dimensions
Blade Dia. | 7 1/4 in |
Max. Cutting Depth @ 0 Deg. | 2 9/16 in |
Max. Cutting Depth @ 45 Deg. | 1 3/4 in |
Arbor Size | 5/8 in |
Tool Length | 17 1/2 in |
Adjustable Cutting Depth | Yes |
Description
Circular Saw Kit, Power Source Cordless, Primary Saw Application General Purpose, Blade Dia. 7 1/4 in, Max. Blade Speed 6,400 RPM, Arbor Size 5/8 in, Arbor Shape Round, Blade Side Left, Drive Type Hypoid Drive, Shoe Material Magnesium, Chip Catcher No, Adjustable Cutting Depth Yes, Bevel Angle Range 0 Degrees to 53 Degrees Left, Bevel Stops 22.5 Degrees , 45 Degrees , 53 Degrees , Max. Cutting Depth @ 0 Deg. 2 9/16 in, Max. Cutting Depth @ 45 Deg. 1 3/4 in, Variable Speed Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLUGGER BY FEIN Annular Cutter, 1-1/8" dia., 2" Cutting D (63134286042)
- DISCO Gray Finish Lrg Plstc Tray Adj 32 Hole W/Latches (80132)
- URREA 6-Position power grip pliers for pipes 10" (263G)
- URREA Full polished 12-point 15° box-end wrench, 12 Mm X 13 Mm opening size (1057M)
- MAKITA 18V LXT® Brushless 6-1/2" Circular Saw Kit (5.0Ah) (XSH03T)
- MAKITA 36V (18V X2) LXT® Brushless 9-1/4” Circular Saw, Guide Rail Base, AWS™ (XSH10Z)
- MAKITA XGT Brushless Rear Handle 10-1/4, 40V (GSR02Z)
- MAKITA Xgt Brushless Circular Saw Kit 40V (GSH05Z)
- MAKITA 7-1/4" Magnesium Hypoid Saw (5377MG)
- MAKITA 36V (18V X2) LXT® Brushless 7-1/4” Circular Saw Kit (5.0Ah) (XSH06PT)
- SKIL 15 amps 7-1/4 in. Corded Worm Drive Circular Saw Tool Only (SPT77W-01)
- Makita Power Saws