Shop MAKITA

Impact Wrench, 40 V DC, Square

  • Mfr # GWT08Z

  • Zoro # G603527956


product price: 
$
379.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
40 V DC
Drive Size
1/2 in
Includes
(1) Bare Tool
Number of Batteries Included
0
Power Source
Cordless
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GWT08Z
Zoro #
G603527956
UPC #
088381741835
Country of Origin
China
Voltage
40 V DC
Includes
(1) Bare Tool
Number of Batteries Included
0
Power Source
Cordless
Impacts per Minute
0-1,200, 0-1,900, 0-2,700, 0-2,900
Free Speed
0 - 600 / 0 - 1,200 / 0 - 1,900 / 0 - 2,300 RPM
Fastening Torque
560 ft-lb
Brushless Motor
Yes
Drive Style
Standard
Number of Speed Settings
4
Features
4-Speeds, Compact and Ergonomic Design, Extreme Protection Technology, Longer Run Time, Reinforced Gear Housing
Handle Type
Pistol Grip
Retainer Type
Pin Detent
Tool Style
Compact
Battery Series
40V MAX*
Actuation
Trigger
Drive Type
Standard
Breakaway Torque
810 ft-lb
Case Included
No
Cordless Tool Kit Contents
(1) Bare Tool
Charger Included
No
Safety Features
Electric Brake
Motor Type
Brushless
No Load Speed
600 RPM, 1,200 RPM, 1,900 RPM, 2,300 RPM
Throttle Type
Trigger
Number of Chargers Included
0
Tool Series
XGT(R)
Anvil Style
Standard
Torque - Maximum
560 ft-lb
Includes Case
Case Not Included
Built-In Light Type
Individual Light(s)
Battery Platform
XGT(R)
Speed Control
Variable
Battery Chemistry
Li-Ion
Drive Shape
Square
Product Badging
Autostop
Includes Battery
Tool Only
Battery Type
Pouch
Item
Impact Wrench
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Impact Wrench, Drive Size 1/2 in, Voltage 40 V DC, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity Not Applicable, Features 4-Speeds, Compact and Ergonomic Design, Extreme Protection Technology, Longer Run Time, Reinforced Gear Housing, Includes (1) Bare Tool

Ratings & reviews