
C-RHEX 7-in-1 Flip Bit Set, T25 Star Model with 1/4 in-5/16 in, 3/8 in-7/16 in, 1/2 in-9/16 in
Mfr # MTT25A
Zoro # G516431845
product price:Â $26.85
/eaKey Features
Driver Type
Torx
Sizes Included
1/4-5/16, 3/8-7/16, 1/2-9/16
No. of Pieces
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
MTT25A
Zoro #
G516431845
UPC #
686046557830
Country of Origin
Taiwan, Province of China
Dimensions
Sizes Included
1/4-5/16, 3/8-7/16, 1/2-9/16
Details
Driver Type
Torx
No. of Pieces
6
Description
QUALITY MEETS PERFORMANCEMalcos 7-in-1 C-RHEX Flip Bit Set T25 Star model with cleanable, reversible, and stackable, color-coded sockets featuring an ultra-powerful magnet with integrated driver head options. Features 6 socket sizes: 1/4 in-5/16 in, 3/8 in-7/16 in, 1/2 in-9/16 inMalcos 7-in-1 C-RHEX multi-tool T25 Star model is the top pick for Trade Pros. Crafted with superior-quality materials and proven to excel on the job site, it is a Damn Good Tool for Trade Pros. With seven essential functions all built right into its compact size, its a whole toolkit built for the on-the-go Trade Pro. Designed with precision and durability in mind. Its cleanable, reversible, and stackable features ensure hassle-free maintenance, compact size, and long-lasting performance.The T25 Star driver head is one of three integrated driver head options in the series, further improving the tool's versatility and performance and making it a trusted choice for Trade Pros. It comes with three C-RHEX reversible sockets that come color-coded to easily identify the six sizes. Malcos 7-in-1 Flip Bit is designed to fit sockets snugly on the driver shaft for more secure operation and storage. The impact-rated 7-in-1 Flip Bit is engineered to make driving fasteners more secure by reducing wobbling, slipping, and tip-out. Malco is your choice for superior quality and fastening performance on the job siteU.S. Patent No. 10,328,554
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.