Shop All Snips
Malco
Malco M14A 14 in. Straight Cut Aluminum Snip
Mfr # M14A
Zoro # G202485411
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 14 in.
- Style Straight Cut
- Grip Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 14 in. |
Details
Item | Pliers and Cutters |
Style | Straight Cut |
Grip | Standard |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Cggi, 2.0-2.8" (209-357)
- BOSCH Fleece Dust Bags, 1 ft. L, 12-7/64" W (VB140F-30)
- CHAMPION CUTTING TOOL CHAMPION BRUTE PLATINUM S&D DRILL (XL12-1)
- DRILL AMERICA m24x2.5 HSS Metric Hand Tap (DWTSMT24X2.5)
- MALCO Folding Tool, 18", Steel (18F)
- MALCO Folding Tool, 12", Steel (12F)
- MALCO Siding Facing Gauge, 10 7/8 in, Weather Resistant Nylon (FCFG)
- MALCO MC12A 12 in. Combination Cut Aluminum Snip (MC12A)
- MALCO Offset Snip, Left/Straight/Circles, 10 in, Hot Drop Forged Blades w/Hardened Alloy Steel Jaws (M2006)
- MALCO Ultra Lightweight Metal Cutting Snips (ULC10)
- MIDWEST SNIPS Hand Seamer Set, Straight, 9", Forged steel (MWT-S36)
- Malco Knives, Cutters & Snips