Shop MALCO
Create Account
No.8 x 0.75 in. Slotted Hex Sheet Metal Screws
- Mfr # 5951660
- Zoro # G816338868
product price:Â
$
58.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5951660
- Zoro #
- G816338868
- UPC #
- -
- Country of Origin
- China
Description
Features Slotted hex sheet metal screws Heads resist stripping out of hex driver openings Slots on flat, no corners Heat-treating process produces fine, sharp points with strength Single starting threads help penetrate material Second threads above each point engage after initial penetration and help drill the screws in quickly Capacity for fastening heavy sheet metal gauges Specifications Head Type: Slotted Drive Type: Hex Material Type: Metal Callout Size: No 8 Length: 3/4in Container Size: 100 per box Point Type: Drill Finish: Zinc Color: White Self Drilling: Yes Thread Type: Tapping Size: 1/4in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.