Sheet Metal Screw, #8 x 1 in, Zinc Plated Steel Flange Hex Head External Hex Drive, 500 PK
- Mfr # HW8X1ZT
- Zoro # G0525691
product price:Â
$
28.49
/pk of 500, $0.06/ea
Key Features
Flange Hex Head
External Hex Drive
Pointed Tip
System of Measurement
Inch
Drive Size
1/4 in
Material
Steel
Finish
Zinc Plated
Materials for Use With
Sheet Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HW8X1ZT
- Zoro #
- G0525691
- UPC #
- 686046510910
- Country of Origin
- Japan
Dimensions
- Screw Size
- #8
- Fastener Length
- 1 in
- Drive Size
- 1/4 in
- Head Height
- 0.109 in
- Head Dia.
- 0.375 in
- Head Width
- 0.375 in
- Maximum Head Height
- 7/64 in
- Overall Length
- 1 in
- Washer Outside Diameter
- 0.375 in
- Maximum Head Width
- 3/8 in
- Wire Rope Length
- 1 in
- Length
- 1 in
- Fits Chest Size
- Burr Free
Description
Self-Piercing Screw, Head Type Hex Washer, Finish Zinc-Plated, Material Steel, Screw Size #8, Fastener Length 1 in, Head Width 0.375 in, Head Height 0.109 in, Drive Size 1/4 in, Dimensional Standards RoHS Compliant, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 7/64 in, Maximum Head Width 3/8 in, System of Measurement Inch, Drive Slotted, Point Type A, Features Burr Free
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.