This item is Discontinued.

This item is Discontinued.
Sheet Metal Screw, Zinc Plated Steel Flange Hex Head Slotted Drive, 250 PK (Discontinued)
Mfr #
HW10X2T
Zoro #
G704842231
UPC # 686046511962
Country of Origin Taiwan, Province of China
Category Sheet Metal Screws
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HW10X2T
- Zoro #
- G704842231
- UPC #
- 686046511962
- Country of Origin
- Taiwan, Province of China
Dimensions
- Fastener Length
- 2 in
- Drive Size
- 5/16 in
Details
- System of Measurement
- Inch
- Head Type
- Flange Hex
- Drive
- Slotted
- Tip Type
- Pointed
- Material
- Steel
- Finish
- Zinc Plated
- Materials for Use With
- Metal
- Item
- Sheet Metal Screw
Description
Type A, Single-Thread. Drill-in Self-Piercing Sheet Metal Screws. Zinc Plated Steel with indented 5/16-inch hex washer, slotted head.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.