12 in. Steel Straight Andy Pattern Snip 24 Ga. 1 pk
- Mfr # M12
- Zoro # G8646980
product price:
$
40.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M12
- Zoro #
- G8646980
- UPC #
- 686046504629
- Country of Origin
- United States
Description
Sleek styling, easy blade replacement and larger handles make the Andy Snip more versatile. A sleek head design improves maneuverability. Ideal for making cuts in tight material, shapes such as J-Channel. A full 3" (76.2 mm) cutting length makes straight shearing with the Malco Andy Snip fast and easy. Blade replacement is easily accomplished in the field.
- • High carbon inset steel blades with sleek aluminum frames
- • A perfect compliment to any toolbag
- • Steel Blades Cut like a knife and are easily replaceable
- • Larger Handle Loops
- • Sleek Head Design Improves Maneuverability
- • Full 3 in. (76.2 mm) Cutting Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.