Shop MALISH
See all product information
Create Account
Horseshoe Grill Brush Replacement, 7.75 in L X 2.25 in W L Overall, 12 PK
- Mfr # WBC-02-MH
- Zoro # G9256780
product price:Â
$
183.99
/pk of 12, $15.33/ea
Free Shipping & Returns
Key Features
Bristle Length
1-5/8 in
Trim Length
1-5/8 in
Overall Length
7.75 in L X 2.25 in W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WBC-02-MH
- Zoro #
- G9256780
- UPC #
- 759506000204
- Country of Origin
- United States
- Item
- Horseshoe Grill Brush Replacement
Dimensions
- Bristle Length
- 1-5/8 in
- Trim Length
- 1-5/8 in
- Overall Length
- 7.75 in L X 2.25 in W
Description
Replacement Brush,Horseshoe,Carbon,PK12, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.