MALLORY Black 8" Plastic Window Washer and Squeegee
Mfr # WS1524A
Zoro # G4389402
product price:Â $6.55
/eaKey Features
Squeegee Blade Width
8 in
Squeegee Blade Shape
Straight
Material
Plastic
Application
Window
Squeegee Handle Included
With Handle
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WS1524A
Zoro #
G4389402
UPC #
079062123521
Country of Origin
United States
Dimensions
Squeegee Blade Width
8 in
Length
15 in
Width
8"
Blade Width
8 in
Handle Length
15"
Maximum Handle Length
15 in
Description
Window Squeegee, Blade Count 1, Includes Handle Yes, Connection Type Threaded, Connection Thread Type Standard, Blade Width 8 in, Blade Material Rubber, Blade Shape Straight, Handle Color Black, Handle Material Plastic, FDA Compliant No, Product Type Window Squeegee, Application Window, Color Black, Color Coding System No, Includes Scrubbing Sponge, Maximum Handle Length 15 in, Resistance Properties Chemical Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.