This item is Discontinued.

Malt Disposable Coverallss, Collared, L, Polyolefin, Elastic Wrist, Elastic Ankle, White, 25 PK IMPM1017L

This item is Discontinued.

Malt

Disposable Coverallss, Collared, L, Polyolefin, Elastic Wrist, Elastic Ankle, White, 25 PK (Discontinued)

Mfr # IMPM1017L
Zoro # G801823010
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IMPM1017L
Zoro #
G801823010
UPC #
-
Country of Origin
China
Item
Disposable Coverallss
Color
White
Material
Polyolefin
Closure Type
Zipper
Cuff Style
Elastic
Ankle Closure
Elastic
Coverall Style
Collared
Industry Type
Chemical; Painting; Food Processing; Pesticide Spraying; Asbestos Abatement
Product Type
Protective Coverall
Features
Comfortable; Durable

Dimensions

Size
L
Named Size
L

Description

ProMax Coverall provides comfort, durability and protection. Microporous polyolefin fabric makes it suitable for many commercial applications, such as asbestos abatement, general maintenance, food processing with chemicals, painting and pesticide spraying. Design includes a front zipper for easy donning and elastic on the wrists and ankles to keep the wearer safer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.