This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IMPM1017XL
- Zoro #
- G701815924
- UPC #
- -
- Country of Origin
- China
- Item
- ProMax Coverall
- Color
- White
- Material
- Polyolefin
- Closure Type
- Zipper
- Industry Type
- Chemical; Painting; Food Processing; Pesticide Spraying; Asbestos Abatement
- Features
- Comfortable; Durable
- Product Type
- Protective Coverall
Dimensions
- Size
- XL
Description
ProMax Coverall provides comfort, durability and protection. Microporous polyolefin fabric makes it suitable for many commercial applications, such as asbestos abatement, general maintenance, food processing with chemicals, painting and pesticide spraying. Design includes a front zipper for easy donning and elastic on the wrists and ankles to keep the wearer safer.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.