This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 179027
- Zoro #
- G0483617
- UPC #
- 766623179027
- Country of Origin
- Unknown
- Item
- Data Transfer Cable
- End 1 Connection Type
- USB 1.1 Type A - Male
- End 2 Connection Type
- Mini-DIN (PS/2)
- Color
- Black
- Jacket Material
- Polyvinyl Chloride (PVC)
- Features
- Molded, Active, Booted, Strain Relief, Rugged
- Cable Type
- (PS/2)/USB
- Connector on First End Details
- 1 x USB 1.1 Type A - Male
- Cable Characteristic
- Splitter Cable
- Device Supported
- Notebook, Keyboard/Mouse
- American Wire Gauge
- 28 AWG
- Connector on Second End Details
- 2 x Mini-DIN (PS/2)
- Contact Plating
- Gold
- Conductor
- Copper
- Environmental Compliance
- Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.