This item is Discontinued.

This item is Discontinued.
Baxter 62.99" TV Stand With 4 Shelves (Discontinued)
Mfr #
217BMC1
Zoro #
G6259287
UPC # 810025590215
Country of Origin Brazil
Category Media Stands & Carts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 217BMC1
- Zoro #
- G6259287
- UPC #
- 810025590215
- Country of Origin
- Brazil
Details
- Item
- Baxter 62.99" TV Stand with 4 Shelves in
- UPC
- 810025590215
Description
Baxter 62.99 In. TV Stand with 4 Shelves in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.