This item is Discontinued.

This item is Discontinued.
Baxter 62.99" TV Stand with 4 Shelves in Cinnamon (Discontinued)
Mfr #
217BMC2
Zoro #
G6852738
UPC # 810025590185
Country of Origin Brazil
Category Media Stands & Carts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 217BMC2
- Zoro #
- G6852738
- UPC #
- 810025590185
- Country of Origin
- Brazil
- Item
- Baxter 62.99" TV Stand with 4 Shelves in
- UPC
- 810025590185
Description
Baxter 62.99 In. TV Stand with 4 Shelves in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.