This item is Discontinued.

This item is Discontinued.
Beekman 35.43 Sideboard with 2 Shelves in White (Discontinued)
Mfr #
S-405AMC198
Zoro #
G904837938
UPC # 810077085448
Country of Origin Brazil
Category Buffets & Sideboards
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-405AMC198
- Zoro #
- G904837938
- UPC #
- 810077085448
- Country of Origin
- Brazil
Details
- Color
- White
Description
Mid Century - Modern Buffet Stand and Sideboard for Dining and Living Room Use. * Upon Assembly, Measures: 35.43 in. Length, 31.88 in. Height, 13.77 in. Depth. * Recommended for up to a 32" TV. * Includes 2 Shelves and 3 Drawers. * Unique Black Wood Vertical and Horizontal Handles. * Interior Shelf Dimensions: 11.49" Height, 16.73" Length. * Features Splayed Triangle Wire Metal Legs for Fashion and Durability. * Home Assembly Required. All Hardware Included