
Clive 72in Dresser in Natural Oak and Gold (6-Drawer)
Mfr # DR1562-1
Zoro # G222808979
product price:Â $652.99
/ea
Free Shipping & Returns
Key Features
Length
72 in
Weight Capacity
220 lbs
Height
32.2 in
Material
MDP
Depth
18.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
DR1562-1
Zoro #
G222808979
UPC #
810165556232
Country of Origin
Viet Nam
Dimensions
Length
72 in
Height
32.2 in
Depth
18.1 in
Details
Color
Natural Oak and Gold
Weight Capacity
220 lbs
Item
Dresser
Material
MDP
Shape
Rectangle
Description
The Clive dresser features a streamlined profile with integrated drawer pulls for a clean look. Smooth-gliding drawers offer ample storage for clothing and essentials. Crafted with durable materials, it is designed for everyday use in the bedroom.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.