
Fifth Avenue Faux Leather Barstool in Pebble Grey - Set of 2
Mfr # 2-BS007-PE
Zoro # G308449959
product price:Â $612.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Overall Height
45 in
Overall Width
19 in
Overall Length
22.5 in
Color
Pebble Grey
Finish
Semi Gloss
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
2-BS007-PE
Zoro #
G308449959
UPC #
810125801952
Country of Origin
China
Dimensions
Overall Height
45 in
Overall Width
19 in
Overall Length
22.5 in
Armrest Width
27.75 in
Leg Height
27.75 in
Chair Back Width
19 in
Seat Cushion Thickness
4.25 in
Seat Height
31.5 in
Seat Width
19 in
Chair Back Height
13.5 in
Seat Depth
17.5 in
Details
Color
Pebble Grey
Finish
Semi Gloss
Capacity
300 lb
Material
Beech Wood Frame; Faux Leather Upholstery; Foam Padding
Collection
Fifth Avenue
Shape
Rectangle
Assembly Required
No
Item
Bar Stool
Style
Traditional
Description
Traditional Barstool with Backseat Perfect for Bar and Kitchen Use. Set of 2 * Measures: 19 in. Length, 45 in. Height, 22.5 in. Depth. * Frame Made of Solid Beech Wood with Rich Walnut Finish. * Upholstered in Faux Leather with Foam Padding. * Refined Rectangular Design Stitching. * Includes Footrest Base * Seat Height: 31.5 * Delivered to you Fully Assembled! No Assembly Required!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.