This item is Discontinued.

This item is Discontinued.
Odessa, Vinyl Regal Bee w/Honeycomb In Silver And Gold On White Wallpaper, 205 In X 33 Ft = 56 Sq Ft (Discontinued)
Mfr #
Odessa
Zoro #
G505341582
UPC # 722713654294
Country of Origin Korea, Republic of
Category Wall Coverings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Odessa
- Zoro #
- G505341582
- UPC #
- 722713654294
- Country of Origin
- Korea, Republic of
Dimensions
- Width
- 20.5 Inch
- Length
- 102 Feet
Details
- Weight
- 73 LB
- Application
- prepasted
- Pattern Repeat
- 4 3/16"
- Material
- Vinyl
- Color
- SILVER AND GOLD ON WHITE
- Design Match
- honeycomb and bees
Description
This regal honeycomb wallpaper with a stuylish bee motif will make a lasting impression in your home. This is a wonderful pattern for dining rooms, kitchens and powder rooms. You can add this decorative symbol that has been around for centuries. The warm silver metallic and gold been on a fresh white ground will compliment any neutral decor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.