Oslo Chenille Wood Side Chair in Taupe - Set of 2

  • Mfr # DC1542-1

  • Zoro # G422808991


product price:  $989.99
/ea
Free Shipping & Returns

Key Features

Material
Wood
Color
Taupe
Depth (In.)
25.4
Height (In.)
33.7
Capacity
350 lbs
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DC1542-1
Zoro #
G422808991
UPC #
810165556355
Country of Origin
China

Dimensions

Depth (In.)
25.4
Height (In.)
33.7
Seat Height
20.3 in
Length
23 in

Details

Item
Side Chair - Set of 2
Material
Wood
Color
Taupe
Capacity
350 lbs
Shape
Round

Description

This Oslo piece features a gently contoured back for comfortable support. High-density foam cushioning provides lasting comfort during extended use. Plastic glides on the feet help protect flooring from scratches.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.