
Paragon Dining Chair 1.0 with Grey Cushions in Black and Cane, Set of 4
Mfr # 2-DCCA05-GY
Zoro # G404838091
product price:Â $1,271.99
/ea
Free Shipping & Returns
Key Features
Material
Ash Wood Frame
Color
Black and Grey
Width (In.)
17.52 in
Depth (In.)
18.9 in
Height (In.)
35.43 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
2-DCCA05-GY
Zoro #
G404838091
UPC #
810077086070
Country of Origin
China
Dimensions
Width (In.)
17.52 in
Depth (In.)
18.9 in
Height (In.)
35.43 in
Seat Height
19.29 in
Seat Width
17.52 in
Seat Depth
15.75 in
Chair Back Height
16.14 in
Chair Back Width
14.96 in
Details
Item
Dining Chairs
Material
Ash Wood Frame
Color
Black and Grey
Finish
Matte
Capacity
275 lb
Assembly Required
No
Collection
Paragon 1.0
Description
Modern - Industry Chic Cane Dining Chair Perfect for Dining Room Use. Set of 4 * Measures: 17.52 in. Length, 35.43 in. Height, 18.9 in. Depth. * Fine Natural Cane Made from Authentic Wooden Rattan. * Frame Made of Solid Ash Wood Featuring Natural Grain Textures. * Optional Seat Cushion Included to Add Extra Comfort! * Unique Tall Round Backrest for Style and Comfort. * Seat Height Measures: 19.29 in. With Weight Capacity of 275 Lbs. * Delivered to you Fully Assembled! No Assembly Required!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.