This item is Discontinued.

This item is Discontinued.
Rectangle Gowanus Side Table in Grey, 15.75 W, 11.81 L, 26.77 H, MDP and MDF, Grey (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9LC3
- Zoro #
- G4439962
- UPC #
- 810025594145
- Country of Origin
- Brazil
Dimensions
- Width
- 15.75
- Length
- 11.81
- Height
- 26.77
Details
- Item
- Gowanus Side Table in Grey
- Shape
- Rectangle
- Tabletop Material
- MDP and MDF
- Tabletop Color
- Grey
- Frame Color
- Grey
- Frame Material
- MDP and MDF
- Leg Type
- Eucalyptus Feet
- Leg Color
- Cinnamon
- Finish
- Gloss
- Assembled/Unassembled
- Unassembled
Description
A gorgeous statement piece, played up with Scandinavian design and artful style, the Gowanus side table immediately draws the eye in and elevates any space. Display colorful dishes, travel scores, flea market finds, and add a mirror or painting above it to complete your space. Always impressive and functional, this piece blends seamlessly with existing decor and will last for years to come.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.