This item is Discontinued.

This item is Discontinued.
Smart Double Wide 29.92" High Cabinet in Black and Grey (Discontinued)
Mfr #
11GMC3
Zoro #
G6853386
UPC # 810025590932
Country of Origin Brazil
Category Home Storage Cabinets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11GMC3
- Zoro #
- G6853386
- UPC #
- 810025590932
- Country of Origin
- Brazil
- Item
- Smart Double Wide 29.92" High Cabinet in
- UPC
- 810025590932
Description
Smart Double Wide 29.92" High Cabinet