This item is Discontinued.

Manitowoc 26 in W X 38 13/16 in H X 28 in D Ice Maker, Ice Production Per Day: 219 lb UYF0240A-161

This item is Discontinued.

Manitowoc

26 in W X 38 13/16 in H X 28 in D Ice Maker, Ice Production Per Day: 219 lb (Discontinued)

Mfr # UYF0240A-161
Zoro # G4880832
Country of Origin China
Category Ice Makers
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UYF0240A-161
Zoro #
G4880832
UPC #
-
Country of Origin
China

Dimensions

Overall Width - Ice Machines
26 in
Overall Height - Ice Machines
38 13/16 in
Overall Depth - Ice Machines
28 in
Overall Width
26 in
Inlet Size
3/8" FPT
Overall Depth
28 1/2 in
Cord Length
6 ft
Overall Height
38 1/2 in
Water Inlet Connection Size
3/8 in
Water Supply Connection Size
3/8 in
Drain Size
1/2 in

Details

Item - Ice Machines
Ice Machine
Ice Machine Style
Undercounter
Ice Production per Day
219 lb
Ice Machine Storage Capacity
80 lb
Cube Type
Half Dice
Condenser Cooling - Ice Machines
Air
Voltage - Ice Machines
115V
Control Type - Ice Dispensers
Not a Dispenser
Water Supply Connection Type
FPT
Hz
60
Color
Silver
Includes
6 in Adjustable Legs, Ice Scoop
Amps
7 A
Ice Storage Capacity
80 lb.
Item
Ice Machine
Condenser Cooling
Air
Voltage
115-120V
Door Type
Slide
Standards
AHRI, California AB1953, CE Certified, cULus, ISO 9001:2015, NSF
Weight
159 lb
Refrigerant Type
R-404a
Maximum Water Pressure
80 psi
Includes Legs
Yes
Energy Star Compliant
No
Plug Type
5-15P
Drain Type
1/2 in FPT Ice Bin Drain
Water Inlet Connection Type
FPT
Power Source
Electric
Storage Capacity
90 lb
Frequency
60 Hz
Current
7 A
Features
Sealed Food-Zone with Removable Water Trough, Distribution Tube, and Damper Door, Storage Bin Provides Industry Leading Capacity
Minimum Water Pressure
20 psi
Antimicrobial
No
Drain Thread Type
FPT
Product Type
Ice Machine
Function
Stores Ice
Power Source - TS Only
Electric
Power Source - old
Electric

Description

Ice Machine, Condenser Cooling Air, Cube Type Half Dice, Ice Production per Day 219 lb, Storage Capacity 90 lb, Overall Height 38 1/2 in, Overall Width 26 in, Overall Depth 28 1/2 in, Antimicrobial No, Energy Star Compliant No, Ice Machine Style Undercounter, Water Supply Connection Type FPT, Refrigerant Type R-404a, Voltage 115-120V, Color Silver, Control Type Not Applicable, Cord Length 6 ft, Current 7 A, Drain Type 1/2 in FPT Ice Bin Drain

Ratings & reviews