Shop MANITOWOC

30 in W X 16 1/2 in H X 24 1/2 in D Ice Maker, Ice Production Per Day: 310 lb

  • Mfr # IYP0300W-161

  • Zoro # G5865750


product price: 
$
4,574.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Item - Ice Machines
Ice Machine
Ice Machine Style
Modular
Ice Machine Storage Capacity
Does Not Store Ice
Cube Type
Half Dice
Condenser Cooling - Ice Machines
Water
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IYP0300W-161
Zoro #
G5865750
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width - Ice Machines
30 in
Overall Height - Ice Machines
16 1/2 in
Overall Depth - Ice Machines
24 1/2 in
Overall Height
16 1/2 in
Overall Width
30 in
Overall Depth
24 1/2 in
Water Inlet Connection Size
3/8 in
Water Supply Connection Size
3/8 in
Drain Size
1/2 in

Details

Item - Ice Machines
Ice Machine
Ice Machine Style
Modular
Ice Production per Day
310 lb
Ice Machine Storage Capacity
Does Not Store Ice
Cube Type
Half Dice
Condenser Cooling - Ice Machines
Water
Voltage - Ice Machines
115V
Item
Ice Machine
Amps
10 A
Water Supply Connection Type
FPT
Control Type - Ice Dispensers
Not a Dispenser
Color
Silver
Voltage
115V
Condenser Cooling
Water
Standards
AHRI, CE Certified, NSF, UL
Agency Compliance
AHRI, CA, CE, NSF, UL
Water Inlet Connection Type
FPT
Frequency
60 Hz
Minimum Water Pressure
20 psi
Features
AuCS(R) Automatic Cleaning System, Top Air Discharge Kit
Power Source
Electric
Maximum Water Pressure
80 psi
Antimicrobial
No
Drain Type
1/2 in FPT
Energy Star Compliant
Yes
Current
10 A
Refrigerant Type
R-290
Compatible Product Type
Ice Makers, Manitowoc Ice Machines
Function
Makes Ice
Product Type
Ice Machine
Resistance Properties
Antimicrobial
Drain Thread Type
FPT
Compatible Manufacturer Part Number
D400, D570, SFA292, SPA312
Power Source - TS Only
Electric
Power Source - old
Electric

Description

Ice Machine, Ice Production per Day 310 lb, Cube Type Half Dice, Overall Height 16 1/2 in, Overall Width 30 in, Overall Depth 24 1/2 in, Voltage 115V, Antimicrobial No, Energy Star Compliant Yes, Ice Machine Style Modular, Condenser Cooling Water, Water Supply Connection Type FPT, Control Type Not Applicable, Refrigerant Type R-290, Color Silver, Current 10 A, Drain Type 1/2 in FPT, Features AuCS(R) Automatic Cleaning System, Top Air Discharge Kit, Frequency 60 Hz, Maximum Water Pressure 80 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.