This item is Discontinued.

Manitowoc 30 in W X 26 1/2 in H X 24 1/2 in D Ice Maker, Ice Production Per Day: 879 lb IYT0900W-261

This item is Discontinued.

Manitowoc

30 in W X 26 1/2 in H X 24 1/2 in D Ice Maker, Ice Production Per Day: 879 lb (Discontinued)

Mfr # IYT0900W-261
Zoro # G5904567
Country of Origin Mexico
Category Ice Makers
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IYT0900W-261
Zoro #
G5904567
UPC #
-
Country of Origin
Mexico
Item - Ice Machines
Ice Machine
Ice Machine Style
Modular
Ice Production per Day
879 lb
Ice Machine Storage Capacity
Does Not Store Ice
Cube Type
Half Dice
Condenser Cooling - Ice Machines
Water
Voltage - Ice Machines
208/230V
Item
Ice Machine
Color
Silver
Amps
12.2 A
Includes
ice storage bin sold separately
Water Supply Connection Type
FPT
Control Type - Ice Dispensers
Not a Dispenser
Voltage
208/230V
Condenser Cooling
Water
Standards
ENERGY STAR, CA, AHRI, NSF, UL, CE
Power Source
Electric
Features
AuCS(R) Automatic Cleaning System, Top Air Discharge Kit
Refrigerant Type
R-410a
Energy Star Compliant
Yes
Frequency
60 Hz
Maximum Water Pressure
80 psi
Drain Type
1/2 in FPT
Current
8.8 A
Water Inlet Connection Type
FPT
Minimum Water Pressure
20 psi
Antimicrobial
No
Function
Makes Ice
Compatible Product Type
Ice Makers, Manitowoc Ice Machines
Product Type
Ice Machine
Compatible Manufacturer Part Number
D570, D970
Drain Thread Type
FPT
Resistance Properties
Antimicrobial
Power Source - TS Only
Electric
Power Source - old
Electric

Description

Ice Machine, Ice Production per Day 879 lb, Cube Type Half Dice, Overall Height 26 1/2 in, Overall Width 30 in, Overall Depth 24 1/2 in, Voltage 208/230V, Antimicrobial No, Energy Star Compliant Yes, Ice Machine Style Modular, Condenser Cooling Water, Water Supply Connection Type FPT, Control Type Not Applicable, Refrigerant Type R-410a, Color Silver, Current 8.8 A, Drain Type 1/2 in FPT, Features AuCS(R) Automatic Cleaning System, Top Air Discharge Kit, Frequency 60 Hz

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.