This item is Discontinued.

Manitowoc 30 in W X 29 1/2 in H X 24 1/2 in D Ice Maker, Ice Production Per Day: 1,213 lb IYT1200A-261

This item is Discontinued.

Manitowoc

30 in W X 29 1/2 in H X 24 1/2 in D Ice Maker, Ice Production Per Day: 1,213 lb (Discontinued)

Mfr # IYT1200A-261
Zoro # G5061012
Country of Origin Mexico
Category Ice Makers
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IYT1200A-261
Zoro #
G5061012
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width - Ice Machines
30 in
Overall Height - Ice Machines
29 1/2 in
Overall Depth - Ice Machines
24 1/2 in
Cord Length
No cord included
Overall Depth
24 1/2 in
Overall Width
30 in
Overall Height
29 1/2 in
Water Inlet Connection Size
3/8 in
Drain Size
1/2 in
Water Supply Connection Size
3/8 in

Details

Item - Ice Machines
Ice Machine
Ice Machine Style
Modular
Ice Production per Day
1,213 lb
Ice Machine Storage Capacity
Does Not Store Ice
Cube Type
Half Dice
Condenser Cooling - Ice Machines
Air
Voltage - Ice Machines
208/230V
Control Type - Ice Dispensers
Not a Dispenser
Amps
14.2 A
Color
Silver
Item
Ice Machine
Includes
Air Baffle
Water Supply Connection Type
FPT
Voltage
208/230V
Condenser Cooling
Air
Standards
AHRI, CE Certified, cULus, ISO, NSF
Refrigerant Type
R-410a
Frequency
60 Hz
Minimum Water Pressure
20 psi
Energy Star Compliant
No
Exterior Material
Stainless Steel
Features
Acoustical Ice Sensing Probe, Active Sense, Intelligent Diagnostics, Programmable Ice Production
Antimicrobial
Yes
Water Inlet Connection Type
FPT
Power Source
Electric
Maximum Water Pressure
80 psi
Drain Type
1/2 in FPT
Current
14.2 A
Function
Makes Ice
Compatible Product Type
Ice Makers, Manitowoc Ice Machines
Product Type
Ice Machine
Resistance Properties
Antimicrobial
Drain Thread Type
FPT
Compatible Manufacturer Part Number
D570, D970
Power Source - TS Only
Electric
Power Source - old
Electric

Description

Ice Machine, Ice Production per Day 1,213 lb, Cube Type Half Dice, Overall Height 29 1/2 in, Overall Width 30 in, Overall Depth 24 1/2 in, Voltage 208/230V, Antimicrobial Yes, Energy Star Compliant No, Ice Machine Style Modular, Condenser Cooling Air, Water Supply Connection Type FPT, Control Type Not Applicable, Refrigerant Type R-410a, Color Silver, Current 14.2 A, Drain Type 1/2 in FPT, Exterior Material Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.