Shop MANITOWOC

48 in W X 29 1/2 in H X 24 in D Ice Maker, Ice Production Per Day: 1,930 lb

  • Mfr # IYT1900W-261

  • Zoro # G5360323


original price:  $14,096.99 , new price: $12,808.99 , 9 percent off
new price: 
$
12,808.99
/ea
Additional $185.00 delivery surcharge applies per item.
See details

Key Features

Item - Ice Machines
Ice Machine
Ice Machine Style
Modular
Ice Machine Storage Capacity
Does Not Store Ice
Cube Type
Half Dice
Condenser Cooling - Ice Machines
Water
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IYT1900W-261
Zoro #
G5360323
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width - Ice Machines
48 in
Overall Height - Ice Machines
29 1/2 in
Overall Depth - Ice Machines
24 in
Cord Length
No cord included
Overall Height
29 1/2 in
Overall Width
48 in
Overall Depth
24 in
Water Supply Connection Size
3/8 in
Drain Size
1/2 in

Details

Item - Ice Machines
Ice Machine
Ice Machine Style
Modular
Ice Production per Day
1,930 lb
Ice Machine Storage Capacity
Does Not Store Ice
Cube Type
Half Dice
Condenser Cooling - Ice Machines
Water
Voltage - Ice Machines
208/230V
Control Type - Ice Dispensers
Not a Dispenser
Color
Silver
Item
Ice Machine
Water Supply Connection Type
FPT
Amps
17.9 A
Includes
ice storage bin sold separately
Voltage
208/230V
Standards
AHRI, CE Certified, cULus, ISO, NSF
Condenser Cooling
Water
Minimum Water Pressure
20 psi
Maximum Water Pressure
80 psi
Product Type
Ice Machine
Compatible Product Type
Ice Makers, Manitowoc Ice Machines
Compatible Manufacturer Part Number
D970
Exterior Material
Stainless Steel
Function
Makes Ice
Frequency
60 Hz
Energy Star Compliant
Yes
Resistance Properties
Antimicrobial
Drain Thread Type
FPT
Refrigerant Type
R-410a

Description

Ice Machine, Ice Production per Day 1,930 lb, Cube Type Half Dice, Overall Height 29 1/2 in, Overall Width 48 in, Overall Depth 24 in, Voltage 208/230V, Energy Star Compliant Yes, Ice Machine Style Modular, Condenser Cooling Water, Water Supply Connection Type FPT, Control Type Not Applicable, Refrigerant Type R-410a, Color Silver, Exterior Material Stainless Steel, Frequency 60 Hz, Maximum Water Pressure 80 psi, Minimum Water Pressure 20 psi, Standards AHRI, CE Certified, cULus, ISO, NSF

Ratings & reviews