This item is Discontinued.

Manitowoc 48 in W X 36 in H X 31 in D Ice Maker, Ice Production Per Day: 3,200 lb SYT3000W-263H

This item is Discontinued.

Manitowoc

48 in W X 36 in H X 31 in D Ice Maker, Ice Production Per Day: 3,200 lb (Discontinued)

Mfr # SYT3000W-263H
Zoro # G5365451
Country of Origin Mexico
Category Ice Makers
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SYT3000W-263H
Zoro #
G5365451
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width - Ice Machines
48 in
Overall Height - Ice Machines
36 in
Overall Depth - Ice Machines
31 in
Overall Depth
31 in
Overall Height
36 in
Overall Width
48 in
Water Inlet Connection Size
3/8 in
Drain Size
1 in FPT
Water Supply Connection Size
3/8 in

Details

Item - Ice Machines
Ice Machine
Ice Machine Style
Modular
Ice Production per Day
3,200 lb
Ice Machine Storage Capacity
Does Not Store Ice
Cube Type
Half Dice
Condenser Cooling - Ice Machines
Water
Voltage - Ice Machines
208/230V
Color
Silver
Amps
30 A
Control Type - Ice Dispensers
Not a Dispenser
Water Supply Connection Type
FPT
Item
Ice Machine
Standards
AHRI, NSF, UL, CE
Voltage
208/230V
Condenser Cooling
Water
Antimicrobial
No
Power Source
Electric
Frequency
60 Hz
Water Inlet Connection Type
FPT
Energy Star Compliant
No
Current
30 A
Ice Production per Day Range
Over 1,600 lb
Power Source - TS Only
Electric
Power Source - old
Electric

Description

Ice Machine, Ice Production per Day 3,200 lb, Cube Type Half Dice, Overall Height 36 in, Overall Width 48 in, Overall Depth 31 in, Voltage 208/230V, Antimicrobial No, Energy Star Compliant No, Ice Machine Style Modular, Condenser Cooling Water, Water Supply Connection Type FPT, Control Type Not Applicable, Color Silver, Current 30 A, Frequency 60 Hz, Power Source - old Electric, Standards AHRI, NSF, UL, CE, Water Inlet Connection Size 3/8 in, Water Inlet Connection Type FPT

Ratings & reviews