Shop MANITOWOC
See all product information
Create Account
UV Surface Dis"fection System, Steel
Mfr # K-00464
Zoro # G105574434
product price:Â
$
651.99
/ea
Free Shipping & Returns
Key Features
Standards
CE Certified, cULus, NSF
Shape
3/4" diameter x 4.125" wide (Replacement bulb part # K00454)
Features
Fully Integrated Design
Material
Steel
Reduces
Bacteria, Mold, Virus, Yeast
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K-00464
- Zoro #
- G105574434
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wavelength
- 254 nm
Details
- Item
- UV Surface Disinfection System
- Standards
- CE Certified, cULus, NSF
- Shape
- 3/4" diameter x 4.125" wide (Replacement bulb part # K00454)
- Features
- Fully Integrated Design
- Material
- Steel
- Reduces
- Bacteria, Mold, Virus, Yeast
- Lamp Type
- Ultraviolet
- Compatible with Manufacturer Model Number
- IF0900C, IT0300- IT1200, IT1200C, QQ IF0600C
- Compatible Manufacturer Part Number
- IF0900C, IT0300- IT1200, IT1200C, QQ IF0600C
- Compatible Manufacturer Model Number
- IF0900C, IT0300- IT1200, IT1200C, QQ IF0600C
- For Use With Mfr. Model Number
- IF0900C, IT0300- IT1200, IT1200C, QQ IF0600C
- Compatible with Manufacturer Model No.
- IF0900C, IT0300- IT1200, IT1200C, QQ IF0600C
- Compatible with Mfr. Model No.
- IF0900C, IT0300- IT1200, IT1200C, QQ IF0600C
- For Use with Mfr Model Number
- IF0900C, IT0300- IT1200, IT1200C, QQ IF0600C
- Compatible Pump Manufacturer Part Number
- IF0900C, IT0300- IT1200, IT1200C, QQ IF0600C
- Compatible Mfr. Model Number
- IF0900C, IT0300- IT1200, IT1200C, QQ IF0600C
- Product Type
- Virus and Bacteria Inhibitor
Description
Bacteria growth inhibitor for Manitowoc Indigo ice machines
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.