Shop MANITOWOC

22 in W X 21 1/2 in H X 24 1/2 in D Ice Maker, Ice Production Per Day: 490 lb

  • Mfr # IYT0420W-161

  • Zoro # G4857540


product price: 
$
4,883.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Item - Ice Machines
Ice Machine
Ice Machine Style
Modular
Ice Machine Storage Capacity
Does Not Store Ice
Cube Type
Half Dice
Condenser Cooling - Ice Machines
Water
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IYT0420W-161
Zoro #
G4857540
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width - Ice Machines
22 in
Overall Height - Ice Machines
21 1/2 in
Overall Depth - Ice Machines
24 1/2 in
Cord Length
No cord included
Overall Width
22 in
Overall Height
21 1/2 in
Overall Depth
24 1/2 in
Water Inlet Connection Size
3/8 in
Drain Size
1/2 in
Water Supply Connection Size
3/8 in

Details

Item - Ice Machines
Ice Machine
Ice Machine Style
Modular
Ice Production per Day
490 lb
Ice Machine Storage Capacity
Does Not Store Ice
Cube Type
Half Dice
Condenser Cooling - Ice Machines
Water
Voltage - Ice Machines
115V
Water Supply Connection Type
FPT
Voltage
115V
Item
Ice Machine
Includes
ice storage bin sold separately
Color
Silver
Control Type - Ice Dispensers
Not a Dispenser
Amps
11.3 A
Condenser Cooling
Water
Standards
AHRI, CE Certified, cULus, ISO, NSF
Maximum Water Pressure
80 psi
Frequency
60 Hz
Water Inlet Connection Type
FPT
Refrigerant Type
R-410a
Minimum Water Pressure
20 psi
Current
10.6 A
Energy Star Compliant
Yes
Drain Type
1/2 in FPT
Antimicrobial
Yes
Exterior Material
Stainless Steel
Features
Acoustical Ice Sensing Probe, Active Sense, Intelligent Diagnostics, Programmable Ice Production
Power Source
Electric
Function
Makes Ice
Compatible Manufacturer Part Number
D320, D420, SFA192, SPA162
Compatible Product Type
Ice Makers, Manitowoc Ice Machines
Resistance Properties
Antimicrobial
Drain Thread Type
FPT
Product Type
Ice Machine
Power Source - TS Only
Electric
Power Source - old
Electric

Description

Ice Machine, Ice Production per Day 490 lb, Cube Type Half Dice, Overall Height 21 1/2 in, Overall Width 22 in, Overall Depth 24 1/2 in, Voltage 115V, Antimicrobial Yes, Energy Star Compliant Yes, Ice Machine Style Modular, Condenser Cooling Water, Water Supply Connection Type FPT, Control Type Not Applicable, Refrigerant Type R-410a, Color Silver, Current 10.6 A, Drain Type 1/2 in FPT, Exterior Material Stainless Steel

Ratings & reviews