Shop MANITOWOC

30 in W X 21 1/2 in H X 24 in D Ice Maker, Ice Production Per Day: 550 lb

  • Mfr # IYP0500A-161

  • Zoro # G4825952


product price: 
$
5,131.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Item - Ice Machines
Ice Machine
Ice Machine Style
Modular
Ice Production per Day
550 lb
Ice Machine Storage Capacity
Does Not Store Ice
Cube Type
Half Dice
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IYP0500A-161
Zoro #
G4825952
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width - Ice Machines
30 in
Overall Height - Ice Machines
21 1/2 in
Overall Depth - Ice Machines
24 in
Cord Length
No cord included
Overall Height
21 1/2 in
Overall Width
30 in
Overall Depth
24 in
Water Inlet Connection Size
3/8 in
Drain Size
1/2 in
Water Supply Connection Size
3/8 in

Details

Item - Ice Machines
Ice Machine
Ice Machine Style
Modular
Ice Production per Day
550 lb
Ice Machine Storage Capacity
Does Not Store Ice
Cube Type
Half Dice
Condenser Cooling - Ice Machines
Air
Voltage - Ice Machines
115V
Color
Silver
Water Supply Connection Type
FPT
Includes
Air Baffle
Voltage
115V
Amps
11.5 A
Control Type - Ice Dispensers
Not a Dispenser
Condenser Cooling
Air
Item
Ice Machine
Standards
AHRI, CE Certified, cULus, ISO, NSF
Minimum Water Pressure
20 psi
Features
Acoustical Ice Sensing Probe, Active Sense, Intelligent Diagnostics, Programmable Ice Production
Drain Type
1/2 in FPT
Water Inlet Connection Type
FPT
Frequency
60 Hz
Antimicrobial
Yes
Energy Star Compliant
Yes
Weight
162 lb
Refrigerant Type
R-290
Current
11.5 A
Exterior Material
Stainless Steel
Maximum Water Pressure
80 psi
Power Source
Electric
Resistance Properties
Antimicrobial
Function
Makes Ice
Compatible Product Type
Ice Makers, Manitowoc Ice Machines
Drain Thread Type
FPT
Compatible Manufacturer Part Number
D400, D570, SFA292, SPA312
Product Type
Ice Machine
Power Source - TS Only
Electric
Power Source - old
Electric

Description

Ice Machine, Ice Production per Day 550 lb, Cube Type Half Dice, Overall Height 21 1/2 in, Overall Width 30 in, Overall Depth 24 in, Voltage 115V, Antimicrobial Yes, Energy Star Compliant Yes, Ice Machine Style Modular, Condenser Cooling Air, Water Supply Connection Type FPT, Control Type Not Applicable, Refrigerant Type R-290, Color Silver, Current 11.5 A, Drain Type 1/2 in FPT, Exterior Material Stainless Steel

Ratings & reviews