Shop MANITOWOC

22 in W X 21 1/2 in H X 24 1/2 in D Ice Maker, Ice Production Per Day: 575 lb

  • Mfr # IYP0620A-161

  • Zoro # G4858581


product price: 
$
4,853.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Item - Ice Machines
Ice Machine
Ice Machine Style
Modular
Ice Production per Day
575 lb
Ice Machine Storage Capacity
Does Not Store Ice
Cube Type
Half Dice
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IYP0620A-161
Zoro #
G4858581
UPC #
-
Country of Origin
Mexico
Item - Ice Machines
Ice Machine
Ice Machine Style
Modular
Ice Production per Day
575 lb
Ice Machine Storage Capacity
Does Not Store Ice
Cube Type
Half Dice
Condenser Cooling - Ice Machines
Air
Voltage - Ice Machines
115V
Water Supply Connection Type
FPT
Condenser Cooling
Air
Item
Ice Machine
Voltage
115V
Hz
60
Control Type - Ice Dispensers
Not a Dispenser
Amps
12.2 A
Color
Silver
Door Type
Swing
Includes
Air Baffle
Standards
AHRI, CE Certified, cULus, ISO, NSF
Frequency
60 Hz
Refrigerant Type
R-290
Power Source
Electric
Current
12.2 A
Minimum Water Pressure
20 psi
Energy Star Compliant
Yes
Exterior Material
Stainless Steel
Features
Acoustical Ice Sensing Probe, Active Sense, Intelligent Diagnostics, Programmable Ice Production, Space Saving Design
Maximum Water Pressure
80 psi
Antimicrobial
Yes
Water Inlet Connection Type
FPT
Drain Type
1/2 in FPT
Function
Makes Ice
Product Type
Ice Machine
Compatible Manufacturer Part Number
D320, D420, SFA192, SPA162
Drain Thread Type
FPT
Compatible Product Type
Ice Makers, Manitowoc Ice Machines
Resistance Properties
Antimicrobial
Power Source - TS Only
Electric
Power Source - old
Electric

Description

Ice Machine, Ice Production per Day 575 lb, Cube Type Half Dice, Overall Height 21 1/2 in, Overall Width 22 in, Overall Depth 24 1/2 in, Voltage 115V, Antimicrobial Yes, Energy Star Compliant Yes, Ice Machine Style Modular, Condenser Cooling Air, Water Supply Connection Type FPT, Control Type Not Applicable, Refrigerant Type R-290, Color Silver, Current 12.2 A, Drain Type 1/2 in FPT, Exterior Material Stainless Steel

Ratings & reviews