Shop MANITOWOC

22 in W X 21 1/2 in H X 24 1/2 in D Ice Maker, Ice Production Per Day: 560 lb

  • Mfr # IYT0620W-161

  • Zoro # G4841711


product price: 
$
5,293.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Item - Ice Machines
Ice Machine
Ice Machine Style
Modular
Ice Machine Storage Capacity
Does Not Store Ice
Cube Type
Half Dice
Condenser Cooling - Ice Machines
Water
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IYT0620W-161
Zoro #
G4841711
UPC #
-
Country of Origin
Mexico
Item - Ice Machines
Ice Machine
Ice Machine Style
Modular
Ice Production per Day
560 lb
Ice Machine Storage Capacity
Does Not Store Ice
Cube Type
Half Dice
Condenser Cooling - Ice Machines
Water
Voltage - Ice Machines
115V
Control Type - Ice Dispensers
Not a Dispenser
Door Type
Swing
Voltage
115V
Water Supply Connection Type
FPT
Condenser Cooling
Water
Amps
12.2 A
Hz
60
Includes
ice storage bin sold separately
Color
Silver
Item
Ice Machine
Standards
AHRI, CE Certified, cULus, ISO, NSF
Water Inlet Connection Type
FPT
Antimicrobial
Yes
Current
11.6 A
Exterior Material
Stainless Steel
Frequency
60 Hz
Features
Acoustical Ice Sensing Probe, Active Sense, Intelligent Diagnostics, Programmable Ice Production, Space Saving Design
Minimum Water Pressure
20 psi
Maximum Water Pressure
80 psi
Energy Star Compliant
Yes
Refrigerant Type
R-410a
Drain Type
1/2 in FPT
Power Source
Electric
Resistance Properties
Antimicrobial
Compatible Product Type
Ice Makers, Manitowoc Ice Machines
Function
Makes Ice
Product Type
Ice Machine
Compatible Manufacturer Part Number
D320, D420, SFA192, SPA162
Drain Thread Type
FPT
Power Source - TS Only
Electric
Power Source - old
Electric

Description

Ice Machine, Ice Production per Day 560 lb, Cube Type Half Dice, Overall Height 21 1/2 in, Overall Width 22 in, Overall Depth 24 1/2 in, Voltage 115V, Antimicrobial Yes, Energy Star Compliant Yes, Ice Machine Style Modular, Condenser Cooling Water, Water Supply Connection Type FPT, Control Type Not Applicable, Refrigerant Type R-410a, Color Silver, Current 11.6 A, Drain Type 1/2 in FPT, Exterior Material Stainless Steel

Ratings & reviews