This item is Discontinued.

Manitowoc 30 in W X 21 1/2 in H X 24 1/2 in D Ice Maker, Ice Production Per Day: 715 lb IYT0750A-261

This item is Discontinued.

Manitowoc

30 in W X 21 1/2 in H X 24 1/2 in D Ice Maker, Ice Production Per Day: 715 lb (Discontinued)

Mfr # IYT0750A-261
Zoro # G5875812
Country of Origin Mexico
Category Ice Makers
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IYT0750A-261
Zoro #
G5875812
UPC #
-
Country of Origin
Mexico
Item - Ice Machines
Ice Machine
Ice Machine Style
Modular
Ice Production per Day
715 lb
Ice Machine Storage Capacity
Does Not Store Ice
Cube Type
Half Dice
Condenser Cooling - Ice Machines
Air
Voltage - Ice Machines
208/230V
Amps
11.1 A
Item
Ice Machine
Color
Silver
Water Supply Connection Type
FPT
Includes
Air Baffle
Control Type - Ice Dispensers
Not a Dispenser
Condenser Cooling
Air
Standards
AHRI, CE Certified, cULus, ISO, NSF
Voltage
208/230V
Minimum Water Pressure
20 psi
Exterior Material
Stainless Steel
Current
11.1 A
Antimicrobial
Yes
Maximum Water Pressure
80 psi
Features
Acoustical Ice Sensing Probe, Active Sense, Intelligent Diagnostics, Programmable Ice Production
Frequency
60 Hz
Energy Star Compliant
Yes
Drain Type
1/2 in FPT
Refrigerant Type
R-410a
Power Source
Electric
Water Inlet Connection Type
FPT
Resistance Properties
Antimicrobial
Compatible Manufacturer Part Number
D400, D570, SFA292, SPA312
Product Type
Ice Machine
Drain Thread Type
FPT
Function
Makes Ice
Compatible Product Type
Ice Makers, Manitowoc Ice Machines
Power Source - TS Only
Electric
Power Source - old
Electric

Description

Ice Machine, Ice Production per Day 715 lb, Cube Type Half Dice, Overall Height 21 1/2 in, Overall Width 30 in, Overall Depth 24 in, Voltage 208/230V, Antimicrobial Yes, Energy Star Compliant Yes, Ice Machine Style Modular, Condenser Cooling Air, Water Supply Connection Type FPT, Control Type Not Applicable, Refrigerant Type R-410a, Color Silver, Current 11.1 A, Drain Type 1/2 in FPT, Exterior Material Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.