This item is Discontinued.

Manitowoc 26 in W X 38 1/2 in H X 28 in D Ice Maker, Ice Production Per Day: 193 lb UYF0190A-161

This item is Discontinued.

Manitowoc

26 in W X 38 1/2 in H X 28 in D Ice Maker, Ice Production Per Day: 193 lb (Discontinued)

Mfr # UYF0190A-161
Zoro # G5812130
Country of Origin China
Category Ice Makers
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UYF0190A-161
Zoro #
G5812130
UPC #
-
Country of Origin
China
Item - Ice Machines
Ice Machine
Ice Machine Style
Undercounter
Ice Production per Day
193 lb
Ice Machine Storage Capacity
90 lb
Cube Type
Half Dice
Condenser Cooling - Ice Machines
Air
Voltage - Ice Machines
115V
Water Supply Connection Type
FPT
Includes
6 in Adjustable Legs, Ice Scoop
Item
Ice Machine
Control Type - Ice Dispensers
Not a Dispenser
Color
Silver
Amps
6 A
Voltage
115V
Condenser Cooling
Air
Standards
AHRI, California AB1953, CAN/CSA-C22.2 No. 120, cETLus, NSF/ANSI Standard 12, ISO 9001:2015, UL
Includes Legs
Yes
Plug Type
5-15P
Frequency
60 Hz
Storage Capacity
90 lb
Energy Star Compliant
No
Power Source
Electric
Drain Type
1/2 in FPT Bin Drain; 1/2 in FPT Ice Making Water Drain
Minimum Water Pressure
20 psi
Features
Sealed Food-Zone with Removable Water Trough, Distribution Tube, and Damper Door, Storage Bin Provides Industry Leading Capacity
Antimicrobial
No
Maximum Water Pressure
80 psi
Weight
153 lb
Current
6 A
Water Inlet Connection Type
FPT
Refrigerant Type
R-404a
Function
Stores Ice
Drain Thread Type
FPT
Product Type
Ice Machine
Power Source - TS Only
Electric
Power Source - old
Electric

Description

Ice Machine, Condenser Cooling Air, Cube Type Half Dice, Ice Production per Day 193 lb, Storage Capacity 90 lb, Overall Height 38 1/2 in, Overall Width 26 in, Overall Depth 28 1/2 in, Antimicrobial No, Energy Star Compliant No, Ice Machine Style Undercounter, Water Supply Connection Type FPT, Refrigerant Type R-404a, Voltage 115V, Color Silver, Control Type Not Applicable, Cord Length 6 ft, Current 6 A, Drain Type 1/2 in FPT Bin Drain; 1/2 in FPT Ice Making Water Drain

Ratings & reviews