This item is Discontinued.

Manitowoc 30 in W X 38 1/2 in H X 28 in D Ice Maker, Ice Production Per Day: 293 lb UYF0310A-161

This item is Discontinued.

Manitowoc

30 in W X 38 1/2 in H X 28 in D Ice Maker, Ice Production Per Day: 293 lb (Discontinued)

Mfr # UYF0310A-161
Zoro # G4765597
Country of Origin China
Category Ice Makers
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UYF0310A-161
Zoro #
G4765597
UPC #
-
Country of Origin
China
Item - Ice Machines
Ice Machine
Ice Machine Style
Undercounter
Ice Production per Day
293 lb
Ice Machine Storage Capacity
100 lb
Cube Type
Half Dice
Condenser Cooling - Ice Machines
Air
Voltage - Ice Machines
115V
Voltage
115V
Condenser Cooling
Air
Item
Ice Machine
Color
Silver
Includes
6 in Adjustable Legs, Ice Scoop
Amps
10 A
Water Supply Connection Type
FPT
Control Type - Ice Dispensers
Not a Dispenser
Ice Storage Capacity
100 lb.
Standards
AHRI, California AB1953, CE Certified, cULus, ISO 9001:2008, NSF
Drain Type
1/2 in FPT Ice Bin Drain
Plug Type
5-15P
Includes Legs
Yes
Refrigerant Type
R-404a
Storage Capacity
119 lb
Maximum Water Pressure
150 psi
Water Inlet Connection Type
FPT
Power Source
Electric
Minimum Water Pressure
20 psi
Antimicrobial
No
Features
Sealed Food-Zone with Removable Water Trough, Distribution Tube, and Damper Door, Storage Bin Provides Industry Leading Capacity
Current
10 A
Frequency
60 Hz
Energy Star Compliant
No
Function
Stores Ice
Drain Thread Type
FPT
Product Type
Ice Machine
Power Source - TS Only
Electric
Power Source - old
Electric

Description

Ice Machine, Condenser Cooling Air, Cube Type Half Dice, Ice Production per Day 293 lb, Storage Capacity 119 lb, Overall Height 38 1/2 in, Overall Width 30 in, Overall Depth 28 1/2 in, Antimicrobial No, Energy Star Compliant No, Ice Machine Style Undercounter, Water Supply Connection Type FPT, Refrigerant Type R-404a, Voltage 115V, Color Silver, Control Type Not Applicable, Cord Length 6 ft, Current 10 A, Drain Type 1/2 in FPT Ice Bin Drain

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.