This item is Discontinued.
This item is Discontinued.
30 in W X 38 1/2 in H X 28 in D Ice Maker, Ice Production Per Day: 290 lb (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Description
Ice Machine, Condenser Cooling Water, Cube Type Half Dice, Ice Production per Day 290 lb, Storage Capacity 119 lb, Overall Height 38 1/2 in, Overall Width 30 in, Overall Depth 28 1/2 in, Antimicrobial No, Energy Star Compliant No, Ice Machine Style Undercounter, Water Supply Connection Type FPT, Refrigerant Type R-404a, Voltage 115V, Color Silver, Control Type Not Applicable, Cord Length 6 ft, Current 10 A, Drain Type 1/2 in FPT Ice Bin Drain
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.