This item is Discontinued.

Manitowoc 30 in W X 26 1/2 in H X 24 1/2 in D Ice Maker, Ice Production Per Day: 901 lb IYT0900A-261

This item is Discontinued.

Manitowoc

30 in W X 26 1/2 in H X 24 1/2 in D Ice Maker, Ice Production Per Day: 901 lb (Discontinued)

Mfr # IYT0900A-261
Zoro # G5840331
Country of Origin Mexico
Category Ice Makers
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IYT0900A-261
Zoro #
G5840331
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width - Ice Machines
30 in
Overall Height - Ice Machines
26 1/2 in
Overall Depth - Ice Machines
24 1/2 in
Cord Length
No cord included
Overall Depth
24 1/2 in
Overall Width
30 in
Overall Height
26 1/2 in
Water Inlet Connection Size
3/8 in
Water Supply Connection Size
3/8 in
Drain Size
1/2 in

Details

Item - Ice Machines
Ice Machine
Ice Machine Style
Modular
Ice Production per Day
901 lb
Ice Machine Storage Capacity
Does Not Store Ice
Cube Type
Half Dice
Condenser Cooling - Ice Machines
Air
Voltage - Ice Machines
208/230V
Includes
Air Baffle
Water Supply Connection Type
FPT
Color
Silver
Item
Ice Machine
Control Type - Ice Dispensers
Not a Dispenser
Amps
12.2 A
Standards
ENERGY STAR, CA, AHRI, NSF, UL, CE
Voltage
208/230V
Condenser Cooling
Air
Frequency
60 Hz
Current
9.5 A
Drain Type
1/2 in FPT
Maximum Water Pressure
80 psi
Water Inlet Connection Type
FPT
Minimum Water Pressure
20 psi
Power Source
Electric
Energy Star Compliant
Yes
Refrigerant Type
R-410a
Features
AuCS(R) Automatic Cleaning System, Top Air Discharge Kit
Antimicrobial
No
Compatible Product Type
Ice Makers, Manitowoc Ice Machines
Resistance Properties
Antimicrobial
Drain Thread Type
FPT
Product Type
Ice Machine
Function
Makes Ice
Compatible Manufacturer Part Number
D570, D970
Power Source - TS Only
Electric
Power Source - old
Electric

Description

Ice Machine, Ice Production per Day 901 lb, Cube Type Half Dice, Overall Height 26 1/2 in, Overall Width 30 in, Overall Depth 24 1/2 in, Voltage 208/230V, Antimicrobial No, Energy Star Compliant Yes, Ice Machine Style Modular, Condenser Cooling Air, Water Supply Connection Type FPT, Control Type Not Applicable, Refrigerant Type R-410a, Color Silver, Current 9.5 A, Drain Type 1/2 in FPT, Features AuCS(R) Automatic Cleaning System, Top Air Discharge Kit, Frequency 60 Hz, Includes Air Baffle

Ratings & reviews