30 in W X 16 1/2 in H X 24 1/2 in D Ice Maker, Ice Production Per Day: 310 lb

  • Mfr # IDP0300A-161
  • Zoro # G5871350
product price: 
$
4,704.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Item - Ice Machines
Ice Machine
Ice Machine Style
Modular
Ice Production per Day
310 lb
Ice Machine Storage Capacity
Does Not Store Ice
Condenser Cooling - Ice Machines
Air
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IDP0300A-161
Zoro #
G5871350
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width - Ice Machines
30 in
Overall Height - Ice Machines
16 1/2 in
Overall Depth - Ice Machines
24 1/2 in
Overall Width
30 in
Overall Height
16 1/2 in
Overall Depth
24 1/2 in
Water Inlet Connection Size
3/8 in
Water Supply Connection Size
3/8 in
Drain Size
1/2 in
Fits Chest Size
AuCS(R) Automatic Cleaning System, Top Air Discharge Kit

Details

Item - Ice Machines
Ice Machine
Ice Machine Style
Modular
Ice Production per Day
310 lb
Ice Machine Storage Capacity
Does Not Store Ice
Cube Type
Dice
Condenser Cooling - Ice Machines
Air
Voltage - Ice Machines
115V
Water Supply Connection Type
FPT
Control Type - Ice Dispensers
Not a Dispenser
Item
Ice Machine
Color
Silver
Amps
10 A
Voltage
115V
Includes
Air Baffle
Condenser Cooling
Air
Agency Compliance
CE, NSF, UL
Standards
CE Certified, NSF, UL
Antimicrobial
No
Water Inlet Connection Type
FPT
Drain Type
1/2 in FPT
Features
AuCS(R) Automatic Cleaning System, Top Air Discharge Kit
Energy Star Compliant
Yes
Current
10.8 A
Power Source
Electric
Frequency
60 Hz
Minimum Water Pressure
20 psi
Refrigerant Type
R-404a
Maximum Water Pressure
80 psi
Drain Thread Type
FPT
Compatible Manufacturer Part Number
D400, D570, SFA292, SPA312
Product Type
Ice Machine
Resistance Properties
Antimicrobial
Compatible Product Type
Ice Makers, Manitowoc Ice Machines
Function
Makes Ice
Power Source - TS Only
Electric
Power Source - old
Electric
Wire Color
Silver

Description

Ice Machine, Ice Production per Day 310 lb, Cube Type Dice, Overall Height 16 1/2 in, Overall Width 30 in, Overall Depth 24 1/2 in, Voltage 115V, Antimicrobial No, Energy Star Compliant Yes, Ice Machine Style Modular, Condenser Cooling Air, Water Supply Connection Type FPT, Control Type Not Applicable, Refrigerant Type R-404a, Color Silver, Current 10.8 A, Drain Type 1/2 in FPT, Features AuCS(R) Automatic Cleaning System, Top Air Discharge Kit, Frequency 60 Hz, Includes Air Baffle

Restrictions

This item has been restricted from sale in the following states: WA

Ratings & reviews