This item is Discontinued.

Manmade Oak Foot Stool with Storage MA434115

This item is Discontinued.

Manmade

Oak Foot Stool with Storage (Discontinued)

Mfr # MA434115
Zoro # G304005067
UPC # 747216178368
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MA434115
Zoro #
G304005067
UPC #
747216178368
Country of Origin
China

Description

Rest your tired feet on this versatile foot stool. Its warm oak finish and plush floral-patterned seat bring style and comfort to any room. The built-in storage compartment is perfect for stowing away magazines and other household clutter.
  • Wood and wood composite with a warm oak finish.
  • Top lifts to convenient storage.
  • Features: Storage.
  • Frame Material: Wood Composite.
  • Wood Finish: Oak.
  • Finish: Stained.
  • Cotton Polyester.
  • Care and Cleaning: Wipe Clean With a Dry Cloth.
  • Dimensions: 10.0 " H x 11.5 " W x 11.5 " D.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.