
18x24x2 Pleated Air Filter, High Capacity, Synthetic Fibers, MERV 8, 1.0 to 3.0 Micron
Mfr # 21308-021824
Zoro # G415877843
product price:Â $6.59
/ea
Sold in multiples of 12 for $79.08
Key Features
Performance Rating
MERV 8
Air Filter Capacity
High Capacity
Filters Out
Dust, Pollen, Mold spores, Lint, Dust mites, Concrete dust
Air Flow @ 300 fpm
900 cfm
Frame or Header Material
Beverage board
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
21308-021824
Zoro #
G415877843
UPC #
-
Country of Origin
United States
Dimensions
Nominal Filter Size
18x24x2
Actual Filter Size
17-3/8 in x 23-3/8 in x 1-3/4 in
Nominal Height
24 in
Nominal Width
18 in
Nominal Depth
2 in
Actual Width
17-3/8 in
Actual Height
23-3/8 in
Actual Depth
1-3/4 in
Details
Performance Rating
MERV 8
Air Filter Capacity
High Capacity
Filters Out
Dust, Pollen, Mold spores, Lint, Dust mites, Concrete dust
Air Flow @ 300 fpm
900 cfm
Frame or Header Material
Beverage board
Media Material
Synthetic Fibers
Item
Pleated Air Filter
Filter Efficiency - Air Filters
3.0 - 10.0 microns 70-85%
Initial Resistance @ 300 fpm
0.1
Removes Particles Down To
1.0 to 3.0 Micron
Pleats per Linear Foot
15
For Use With (Systems)
Residential, Light commercial, Office buildings, Retail stores, Small clinics, Schools, Light manufacturing, Warehouses
Common Applications
HVAC
Description
18x24x2 Prime MERV 8 Media Pleated Air Filter, High Capacity, Synthetic White media, Beverage Board, Gen Use, 40% Efficiency, Merv 8 capture 75-80% of particles in the 3 to 10 micron range and 20-35% in the 1 to 3 micron range
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.