Shop MANSFIELD
Create Account
41CH-P-10 Universal Left Handed Trip Lever
Mfr # 4591319
Zoro # G903978564
product price:Â $32.29
/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4591319
- Zoro #
- G903978564
- UPC #
- -
- Country of Origin
- China
Description
Features
- Product Type: Flush Lever
- Material: Plastic
- Adjustable: No
- Handles Included: Yes
- Number in Package: 1
- Finish: Chrome
- Hardware Included: Yes
- Mansfield Trip Lever Universal Left Hand Plastic Trip Lever
- Front Mount Special ABS arm can be shaped to fit a variety of toilet tank trim configurations
- Works with all types of flush valve connections - lift wire, direct, or chain
- Includes locknut
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.